October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Pad, Absorbs 4.25 gal., 13"L./Polypropylene/Polyester, PK50

  • Zoro #: G0069590
  • Mfr #: P-110

$44.83 ($0.90/unit)

Details
  • Perforated: No
  • Layers of Construction: 1
  • Absorbency Weight: Heavy
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #P-110 Specifications

  • Zoro #: G0069590
  • Mfr #: P-110
Perforated: No Layers of Construction: 1
Absorbency Weight: Heavy Color: Yellow
Recycled Content (%): 25% Spill Control - Fluids Absorbed: Universal
Material: Synthetic Fibers/Polypropylene/Polyester Perforations: No
Volume Absorbed Per Pkg.: 4.25 gal. Fluids Absorbed: Universal
UV Resistant: No Item - Spill Control: Absorbent Pad
Length: 13" Item: Absorbent Pad
Static Dissipative: No Volume Absorbed Range: 0 to 9 gal.
Width: 11" Package Quantity: 50
Country of Origin (subject to change): United States

Description

Absorbent Pad, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 4.25 gal., Length 13 In., Width 11 In., Material Synthetic Fibers/Polypropylene/Polyester, Package Quantity 50

Reviews of 3M #P-110