Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 31 gal. Universal, , Gray

  • Zoro #: G0158551
  • Mfr #: M-RL15150DD
$80.88
  • Item: Absorbent Roll
  • Perforations: No
  • Fluids Absorbed: Universal
See full product details
This item ships free.

3M #M-RL15150DD Specifications

  • Zoro #: G0158551
  • Mfr #: M-RL15150DD
Item: Absorbent Roll Perforations: No
Fluids Absorbed: Universal Length: 150 ft
Spill Control - Fluids Absorbed: Universal Volume Absorbed Range: 30 to 39 gal
Item - Spill Control: Absorbent Roll Absorbency Weight: Heavy
Volume Absorbed Per Pkg.: 31 gal. Recycled Content (%): 25%
Static Dissipative: No Material: Polyester, Polypropylene, Synthetic Fibers
UV Resistant: No Layers of Construction: 2
Color: Gray Width: 15 in
Perforated: No Volume Absorbed per Pkg.: 31 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 31 gal., Length 150 ft., Width 15 In., Material Synthetic Fibers, Polypropylene, Polyester

Reviews of 3M #M-RL15150DD