Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 10.5 gal. Oil-Based Liquids, , White

  • Zoro #: G0097566
  • Mfr #: 1

$44.22

  • Absorbency Weight: Heavy
  • Item: Absorbent Roll
  • Fluids Absorbed: Oil-Based Liquids
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #1 Specifications

  • Zoro #: G0097566
  • Mfr #: 1
Absorbency Weight: Heavy Item: Absorbent Roll
Fluids Absorbed: Oil-Based Liquids UV Resistant: No
Recycled Content (%): 25% Perforated: Yes
Width: 5" Perforations: Yes
Material: Synthetic Fibers, Polypropylene, Polyester Color: White
Volume Absorbed Per Pkg.: 10.5 gal. Volume Absorbed Range: 10 to 19 gal.
Length: 50 ft. Static Dissipative: No
Layers of Construction: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 10.5 gal., Length 50 ft., Width 5 In., Material Synthetic Fibers, Polypropylene, Polyester

Reviews of 3M #1