Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Stat Resist, White, 73 gal.

3M | Zoro #: G0158411 | Mfr #: HP-500

$142.58 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #HP-500 Specifications

Zoro #: G0158411 Manufacturer #: HP-500
Volume Absorbed Per Pkg.: 73 gal. Absorbency Weight: Heavy
Recycled Content (%): 25% Perforations: No
Material: Synthetic Fibers, Polypropylene, Polyester Layers of Construction: 2
UV Resistant: No Color: White
Fluids Absorbed: Oil-Based Liquids Static Dissipative: Yes
Item: Absorbent Roll Width: 38"
Length: 144 ft. Country of Origin (subject to change): United States

Description

Absorbent Roll, Spill Control - Fluids Absorbed Oil-Based Liquids, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 73 gal., Length 144 ft., Width 38 In., Material Synthetic Fibers, Polypropylene, Polyester

Reviews of 3M #HP-500