Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Absorbent Roll, Absorbs 76 gal. Universal, , Gray

  • Zoro #: G0158545
  • Mfr #: M-RL38150DD/M-B2002
$134.65
  • Material: Polyester, Polypropylene, Synthetic Fibers
  • Length: 150 ft
  • UV Resistant: No
See full product details
This item ships free.

3M #M-RL38150DD/M-B2002 Specifications

  • Zoro #: G0158545
  • Mfr #: M-RL38150DD/M-B2002
Material: Polyester, Polypropylene, Synthetic Fibers Length: 150 ft
UV Resistant: No Volume Absorbed Range: 50+ gal
Width: 38 in Static Dissipative: No
Layers of Construction: 2 Perforated: No
Spill Control - Fluids Absorbed: Universal Volume Absorbed Per Pkg.: 76 gal.
Absorbency Weight: Heavy Item: Absorbent Roll
Recycled Content (%): 25% Fluids Absorbed: Universal
Item - Spill Control: Absorbent Roll Perforations: No
Color: Gray Volume Absorbed per Pkg.: 76 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 76 gal., Length 150 ft., Width 38 In., Material Synthetic Fibers, Polypropylene, Polyester

Reviews of 3M #M-RL38150DD/M-B2002