Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Roll, Absorbs 10.5 gal., 50 ft.L., Gray, Synthetic Fibers

  • Zoro #: G0069575
  • Mfr #: M-FL550DD/M-F2001

$32.79

Details
  • Absorbency Weight: Heavy
  • Color: Gray
  • Perforations: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #M-FL550DD/M-F2001 Specifications

  • Zoro #: G0069575
  • Mfr #: M-FL550DD/M-F2001
Absorbency Weight: Heavy Color: Gray
Perforations: Yes Length: 50 ft.
UV Resistant: No Layers of Construction: 2
Fluids Absorbed: Universal Material: Synthetic Fibers, Polypropylene, Polyester
Item: Absorbent Roll Width: 5"
Volume Absorbed Per Pkg.: 10.5 gal. Recycled Content (%): 25%
Static Dissipative: No Country of Origin (subject to change): United States

Description

Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 10.5 gal., Length 50 ft., Width 5 In., Material Synthetic Fibers, Polypropylene, Polyester

Reviews of 3M #M-FL550DD/M-F2001