Acrylic Adhesive, DP805 Series, Pale Yellow, Cartridge, 12 PK, 1:1 Mix Ratio (Discontinued)
- Mfr # DP805
- Zoro # G7564557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP805
Zoro #
G7564557
UPC #
00021200837586
Country of Origin
United States
Dimensions
Size
1.69 oz
Details
Item
Acrylic Adhesive
Type
Fast Cure
Application
Bonding Plastics, Composites, Powder Coats To Metals, Metalworking Such As HVAC, Appliance, Sporting Goods, Specialty Vehicles
Color
Pale Yellow
For Use On
Metal, Plastic
Container Type
Cartridge
Functional Cure
10 min
Full Cure
24 hr
Mixing Ratio
1:1
Series
DP805
Epoxy Max. Temp
250 Degrees to 299 Degrees F
For Use With
EPX Applicator System
Adhesive Grouping
Adhesive
Sealant Base
Acrylic
Epoxy Color
Off-White
Sealant Container
Duo-Pak Cartridges
Sealant Properties
Resists Chemical, Water, Humidity, Bonds Multi-Material Assemblies, Medium Viscosity
Work Life
4 min
Shear Strength (PSI)
3500
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Acrylic Adhesive
Temp. Range (F)
-65 Degrees to 250 Degrees
Container Type - Adhesives
Dual-Cartridge
Description
Acrylic Adhesive, Container Type Cartridge, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.