Adhesive, 24 oz.

3M| Zoro #: G1156267| Mfr #: 80

$26.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 1 HourItem: Spray AdhesiveGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156267 Mfr #: 80
Begins to Harden: 1 HourItem: Spray Adhesive
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSubstrates: Laminates, Plastics, Most Rubber and Supported Vinyl, Leather, Wood
Characteristics: High Strength, High Temperature and Plasticizer ResistantTemp. Range (F): 0 Degrees to 200 Degrees
Size: 24 oz.Application: Adhering Many Plastics, Laminates and Wood Products
Net Weight (Oz.): 19.00Standards: MMM-A-130B
Country of Origin (subject to change): United States

Description

Spray Adhesive, Size (Oz.) 24, Net Weight (Oz.) 19.00, Temp. Range (F) 0 to 200, Application Time 1 Hour, Substrates Laminates, Plastics, Most Rubber and Supported Vinyl, Leather, Wood, Adhering Many Plastics, Laminates and Wood Products, High Strength, High Temperature and Plasticizer Resistant, MMM-A-130B

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews