Adhesive

3M| Zoro #: G2304407| Mfr #: 4247

$38.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Viscosity: 1000 to 2000
Curing Time: 60 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304407 Mfr #: 4247
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced PolyesterViscosity: 1000 to 2000
Curing Time: 60 min.Size: 200ml
Type: Super FastSpecific Gravity: 1.1
Begins to Harden: 20 sec.VOC Content: 50%
Tensile Strength: 1500 to 2000 psiColor: Opaque
Temp. Range: -40 Degrees to 176 Degrees FItem: Adhesive
Characteristics: PliableCountry of Origin (subject to change): United States

Description

Adhesive, Super Fast, Size 200 mL, Opaque, Temp Range -40 to 176 F, Curing Time 60 Min, Application Time 20 Sec, VOC Content 50%, Viscosity 1000 to 2000, Specific Gravity 1.1, Tensile Strength 1500 to 2000 PSI, Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester, Pliable

Reviews