KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive

3M| Zoro #: G0333821| Mfr #: 4747

$18.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Viscosity: 1000 to 2000
Curing Time: 60 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333821 Mfr #: 4747
Substrates: Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced PolyesterViscosity: 1000 to 2000
Curing Time: 60 min.Type: Super Fast
Specific Gravity: 1.1Begins to Harden: 20 sec.
VOC Content: 50%Tensile Strength: 1500 to 2000 psi
Color: OpaqueTemp. Range: -40 Degrees to 176 Degrees F
Item: AdhesiveSize: 50 cc
Country of Origin (subject to change): United States

Description

Adhesive, Super Fast, Size 50 cc, Opaque, Temp Range -40 to 176 F, Curing Time 60 Min, Application Time 20 Sec, VOC Content 50%, Viscosity 1000 to 2000, Specific Gravity 1.1, Tensile Strength 1500 to 2000 PSI, Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester

Reviews