SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive Applicator Gun

3M| Zoro #: G1948947| Mfr #: 8117

$349.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Adhesive Applicator GunColor: black/silverCharacteristics: Heavy Duty Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948947 Mfr #: 8117
Item: Adhesive Applicator GunColor: black/silver
Characteristics: Heavy Duty MetalPackage Quantity: 1
Application: For Adhesives, Seam Sealers, and NVH FoamsDispenses: 200ml Two Part Cartridges
Size: -For Use With: 200 mL Cartridges
Type: Manual TriggerCountry of Origin (subject to change): Switzerland

Description

Adhesive Applicator Gun, Manual Trigger, Black/Silver, Mixing Ratio 1:1 and 2:1, Dispenses 200ml Two Part Cartridges, For Adhesives, Seam Sealers, and NVH Foams, For Use With G0242925, Heavy Duty Metal

Reviews