Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3M™ Neoprene High Performance Contact Adhesive, 1 Qt

  • Zoro #: G1566363
  • Mfr #: 1357

$41.79

Details
  • Work Life: 1 hr.
  • Standards: MIL-A-21366A and MMM-A-121
  • Size: 1 qt.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #1357 Specifications

  • Zoro #: G1566363
  • Mfr #: 1357
Work Life: 1 hr. Standards: MIL-A-21366A and MMM-A-121
Size: 1 qt. Begins to Harden: 60 min.
Item: Adhesive Characteristics: High Initial Strength, High Heat Resistance, for Rapid Strength Build-up
Temp. Range (F): -20 to 250 Type: Neoprene High Performance
Color: Green Application: Metal honeycomb composite panels, Durable stainless steel to wood panels, Woodworking
Functional Cure: 24 hrs. Substrates: Metal, Wood, Rubber, Urethane Foam, Acrylic and ABS
Country of Origin (subject to change): United States

Description

3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination. High performance laminating contact adhesive Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates Excellent moisture and heat resistance and will perform up to up to 300°F/148°C Available in tubes, cans or pails 3M™ Neoprene High Performance Contact Adhesive 1357 has played a significant role in 3M's portfolio of contact adhesives for 50-plus years. Since its inception in 1954 it has become one of our most versatile solvent-based adhesives for heavy duty surface laminations. This adhesive bonds to plastics and metals, including sheet metal, stainless steel. It provides excellent heat and water resistance, performing in temperatures up to 300°F/148°C. Applying Your Adhesive Whether it is being brushed or rolled on, the application of your 3M™ adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, MA, OH, RI

Reviews of 3M #1357