SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive, Contact, 5 Oz

3M| Zoro #: G2366567| Mfr #: 1357

$19.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenBegins to Harden: 60 min.Temp. Range (F): -20 to 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366567 Mfr #: 1357
Color: GreenBegins to Harden: 60 min.
Temp. Range (F): -20 to 250Size: 5 oz.
Work Life: 1 hr.Application: Bonds Metals, Plastic Building Panels, Laminates and Paper
Item: Contact AdhesiveType: Neoprene High Performance
Substrates: Metal, Wood, Rubber, Urethane Foam, Acrylic and ABSFunctional Cure: 24 hrs.
Characteristics: Brush or Spray Coat this Neoprene-based Contact Adhesive, High Initial Strength, High Heat Resistance for Rapid Strength Build-upStandards: MIL-A-21366A and MMM-A-121
Country of Origin (subject to change): United States

Description

Contact Adhesive, Size 5 Ounces, Application Time 60 Minutes, Temperature Range -20 to 250 Degrees Fahrenheit, Item High Performance, Contact

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, MA, MD, ME, NJ, PA, RI

Reviews