Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 0.8 in I.D. Before Shrinking, Black, 9 in, 100 PK

  • Mfr # ITCSN-0800-9"-BLACK-100 PCS

  • Zoro # G5703546


product price:  $746.99
/pk 100, $7.47/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.8 in
Shrink Tubing I.D. After Shrinking
0.2 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITCSN-0800-9"-BLACK-100 PCS
Zoro #
G5703546
UPC #
00054007089667
Country of Origin
United States

Dimensions

Length
9 in
Use with Wire Size
8 to 1/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.11 in
Use With Wire Size
8 AWG to 1/0 AWG
Wall Thickness After Shrinking
0.11 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
0.8 in
Shrink Tubing I.D. After Shrinking
0.2 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Standards
CSA File LR38227, RoHS 2011/65/EU, UL 486D
Flame Retardant
No
Max. Voltage
1,000 V
Features
Suitable for Insulating Secondary Splices
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
500 V
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
I.D. After Shrinking
0.2 in
I.D. Before Shrinking
0.8 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 1/0 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking 0.11 in, Length 9 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products