KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive, Plastic

3M| Zoro #: G2211885| Mfr #: 4475

$16.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Vinyl, Ceramics, Glass, Leather, Cloth, Metal and Wood
Type: Multipurpose
Item: Plastic Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211885 Mfr #: 4475
Substrates: Vinyl, Ceramics, Glass, Leather, Cloth, Metal and WoodType: Multipurpose
Item: Plastic AdhesiveSize: 5 oz.
Functional Cure: Not RatedApplication: Bonds Many Ceramics, Glass, Leather, Cloth and Vinyls to Themselves and a Wide Variety of Substrates
Color: clearWork Life: 5 min.
Begins to Harden: 5 min.Country of Origin (subject to change): United States

Description

Plastic Adhesive, Multipurpose, Clear, 5 oz., Tube, Application Time Up to 5 Min., Functional Cure 24 hr., Full Cure 24 hr., Work Life 60 min., Substrates Vinyl, Ceramics, Glass, Leather, Cloth, Metal and Wood, Bonds Many Ceramics, Glass, Leather, Cloth and Vinyls to Themselves and a Wide Variety of Substrates

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Reviews