customer-service Help
3M

Adhesive Remover, Low VOC, 24 oz.

3M Adhesive Remover, Low VOC, 24 oz. 62-4883-4930-9
Tap to zoom
Hover or click to zoom
$31.24
  • Item: Adhesive Remover
  • Item - Primers, Activators, Accelerators and Removers: Remover
  • For Use on Adhesive Type: Non-Curing Type Adhesives
See full product details
Orders over $75 ship free.

Total: $31.24

3M #62-4883-4930-9 Specifications

  • Item: Adhesive Remover
  • Item - Primers, Activators, Accelerators and Removers: Remover
  • For Use on Adhesive Type: Non-Curing Type Adhesives
  • Container Type - Adhesives: Aerosol Can
  • Dry Time - Primers, Activators, Accelerators and Removers: Does Not Dry
  • Container Size - Adhesives: 18.7 oz
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Green Environmental Attribute: Does Not Contain Methylene Chloride
  • Size: 24 oz.
  • Type: Low VOC Less Than20%
  • Standards: Meets CARB / OTC VOC Requirements; Helps contribute to LEED(R) credits
  • Net Weight (Oz.): 18.7
  • Application: Degreasing and Removing, Dissolving
  • Country of Origin (subject to change): United States

Description

Adhesive Remover, For Use on Adhesive Type Non-Curing Type Adhesives, Standards Meets CARB / OTC VOC Requirements; Helps contribute to LEED(R) credits

Restrictions and Compliance

  • Hazardous material

Reviews of 3M #62-4883-4930-9