SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adhesive Sealant, 10.1 oz., White

3M| Zoro #: G0145415| Mfr #: FC550W-1/10gal

$13.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.17Color: WhiteSealant Properties: Flexible, Paintable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145415 Mfr #: FC550W-1/10gal
Specific Gravity: 1.17Color: White
Sealant Properties: Flexible, PaintableFull Cure: 1 day
Green Environmental Attribute: RoHS CompliantFor Use On: Concrete, Glass, Metal, Wood
Meets: ASTM C920, Type S, Grade NS, Class 25, IMO/MED, NSF R2VOC: 29g/L
Sealant Color Family: WhitesAdhesive Grouping: Sealant
Begins to Harden: 90 min.For Use With: Manual Applicator
Application: Bonds and Seals many Diverse Materials, Marine Deck to Hull Bonding, General Industrial, Construction, Marine, Specialty VehicleApplication Temp. Range: 40 Degrees to 95 Degrees F
Item: SealantFlash Point: Not Specified
Sealant Container: CartridgeSize: 10.1 oz.
Sealant Base: PolyurethanePerformance Temp. Range: -40 Degrees to 194 Degrees F
Country of Origin (subject to change): United States

Description

Sealant, For Use On Concrete, Glass, Metal, Wood, Polyurethane Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 90 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 194 Degrees F, Application Temp. Range 40 Degrees to 95 Degrees F, Specific Gravity 1.17, Flash Point Not Specified, VOC 29g/L, For Use With Manual Applicator, Meets ASTM C920, Type S, Grade NS, Class 25, IMO/MED, NSF R2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews