Adhesive, Spray, 10 oz., Net 7.33 oz.

3M| Zoro #: G1877163| Mfr #: Super 77

$6.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877163 Mfr #: Super 77
Item: Spray AdhesiveSubstrates: Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood
Application: Attaching Fiberglass Insulation and Drywall Corner Beads, Picture Framing and Mounting PresentationsCharacteristics: Extremely Versatile, Fast Drying, Aggressive Tack, Low Soak In, High Coverage With Low Mist Spray
Bonding Range: 10 sec. to 15 min. (1 Surf) or 10 sec to 30 min. (2 Surf)Temp. Range (F): 0 Degrees to 110 Degrees
Size: 10 oz.Net Weight (Oz.): 7.33
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsStandards: MMM-A-1055B
Type: MultipurposeCountry of Origin (subject to change): United States

Product Description

Spray Adhesive, Multipurpose, Size (Oz.) 10, Net Weight (Oz.) 7.33, Temp. Range (F) 0 to 110, Bonding Range 10 sec. to 15 min. (1 Surf) or 10 sec to 30 min. (2 Surf), Substrates Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood, Attaching Fiberglass Insulation and Drywall Corner Beads, Picture Framing and Mounting Presentations, Extremely Versatile, Fast Drying, Aggressive Tack, Low Soak In, High Coverage With Low Mist Spray

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, MD, ME, NJ, PA

Product Reviews