DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adhesive, Spray, 16.75 Oz Can

3M| Zoro #: G0841057| Mfr #: Super 77

$14.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: High Coverage, Fast Drying, Transparent, VOC Compliant
Standards: MMM-A-1055B
Type: Multipurpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841057 Mfr #: Super 77
Characteristics: High Coverage, Fast Drying, Transparent, VOC CompliantStandards: MMM-A-1055B
Type: MultipurposeGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Substrates: Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, WoodNet Weight (Oz.): 16.75
Begins to Harden: 15 min./30 min.Size: 16.75 oz.
Application: In Furniture and Construction, Decorative Films, Foils and Fabrics, Attaching Insulation to Sheet Metal, Wire Diagrams and LabelsTemp. Range (F): 0 Degrees to 110 Degrees
Item: Spray AdhesiveCountry of Origin (subject to change): United States

Description

Spray Adhesive, Multipurpose, Net Weight (Oz.) 16.75, Temp. Range (F) 0 to 110, Application Time 15 Min./30 Min., Substrates Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood, In Furniture and Construction, Decorative Films, Foils and Fabrics, Attaching Insulation to Sheet Metal, Wire Diagrams and Labels, High Coverage, Fast Drying, Transparent, VOC Compliant, MMM-A-1055B

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews