KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive, Spray, 24 oz., 17.6 oz. Net

3M| Zoro #: G2031626| Mfr #: 90

$19.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Kick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric
Begins to Harden: 15 min.
Characteristics: One Minute Dry Time, Precise Spray Control with Variable Spray Pattern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031626 Mfr #: 90
Substrates: Kick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, FabricBegins to Harden: 15 min.
Characteristics: One Minute Dry Time, Precise Spray Control with Variable Spray PatternGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Standards: MMM-A-130BItem: Spray Adhesive
Temp. Range (F): 0 Degrees to 160 DegreesNet Weight (Oz.): 17.6
Application: Edge Banding, Bonds Decorative Laminates, Tables, Cabinets, Shelving, Office Desks and Kick Plates, Adheres Polyethylene, Polypropylene to Wood and Metal, Bonds Plastic Sign Lettering to WoodSize: 24 oz.
Country of Origin (subject to change): United States

Description

Spray Adhesive, Net Weight (Oz.) 17.6, Temp. Range (F) 0 to 160, Application Time 15 Min., Substrates Kick Plates, Laminates, Polyethylene and Polypropylene, Wood, Metal, Glass, Ceramics, Leather, Felt, Fabric, Edge Banding, Bonds Decorative Laminates, Tables, Cabinets, Shelving, Office Desks and Kick Plates, Adheres Polyethylene, Polypropylene to Wood and Metal, Bonds Plastic Sign Lettering to Wood, One Minute Dry Time, Precise Spray Control with Variable Spray Pattern, MMM-A-130B

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews