AER Water System, 3/4 In NPT, 5 gpm

3M |Zoro #: G1658781|Mfr #: HWB01

$703.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658781 Mfr #: HWB01
Includes: Manifold and CartridgeConnection: 3/4" NPT
Max. Temp.: 140 Degrees FMax. Pressure: 125 psi
Application: Left Inlet, Hot Water, Automated EndoscopeMin. Pressure: 25 psi
Item: AER Water SystemHead Material: Polyphenylene Oxide
Housing Material: Polyphenylene OxideSub-Category: Drop-in Cartridge Filter Systems
Microns: 0.2Flow Rate: 5 gpm
Color: BlueWith Gauge/Without Gauge: With Gauge
Number of Cartridges Required: 1Item: AER Water System
Country of Origin (subject to change): United States

Product Description

AER Water System, Microns 0.2, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, With Gauge, Application Left Inlet, Hot Water, Automated Endoscope, Max. Temp. 140 Degrees F, Number of Cartridges Required 1, Connection 3/4 In. NPT, Color Blue, Head Material Polyphenylene Oxide, Housing Material Polyphenylene Oxide, Includes Manifold and Cartridge

Product Reviews

Save 15% when you sign up for Z-mail.