Aerosol, Spray, 17.3 Net oz.

3M| Zoro #: G0362747| Mfr #: 72 Blue

$16.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Carpet Tiles, Cement Walls, Foam, Pool Liners, Polyethylene and Polypropylene
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: For Bonding Polythylene Film and Foam, Adhering Carpet Tiles to Floor Areas and Pool Liners to Cement Walls and as Pipe Insulation Lap Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362747 Mfr #: 72 Blue
Substrates: Carpet Tiles, Cement Walls, Foam, Pool Liners, Polyethylene and PolypropyleneGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: For Bonding Polythylene Film and Foam, Adhering Carpet Tiles to Floor Areas and Pool Liners to Cement Walls and as Pipe Insulation Lap AdhesiveCharacteristics: Provides a Long Open Time that Makes it Easy to Work on Wide Areas, Blue Color is Highly Visible to Show Coverage, Repositionable with Aggressive Tack and Precise Spray Control
Type: Pressure SensitiveItem: Spray Adhesive
Temp. Range (F): 0 Degrees to 120 DegreesNet Weight (Oz.): 17.33
Bonding Range: 8 Hrs. = 1 Surface; 7 Days = 2 SurfacesSize: 24 oz.
Country of Origin (subject to change): United States

Description

Spray Adhesive, Pressure Sensitive, Size (Oz.) 24, Net Weight (Oz.) 17.33, Temp. Range (F) 0 to 120, Bonding Range 8 Hrs. = 1 Surface; 7 Days = 2 Surfaces, Substrates Carpet Tiles, Cement Walls, Foam, Pool Liners, Polyethylene and Polypropylene, For Bonding Polythylene Film and Foam, Adhering Carpet Tiles to Floor Areas and Pool Liners to Cement Walls and as Pipe Insulation Lap Adhesive

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews