KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Black, 1 in x 60 ft.

3M| Zoro #: G0647787| Mfr #: 610

$22.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Adhesive Material: Rubber
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647787 Mfr #: 610
Width: 1"Adhesive Material: Rubber
Pattern: SolidBacking: Pressure Sensitive Adhesive
Thickness: 2.3 milLength: 60 ft.
Grit Material: MineralShape: Continuous Roll
Adhesive: Rubber ResinDie Cut: No
Adhesion Strength: 43 oz./in.Item: Antislip Tape
Tensile Strength: 23 lb./in.Legend: No legend
Performance Temp.: Up to 300 Degrees FColor: Black
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: Mineral Coated
Standards: MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36Country of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness 2.3 mil, Tensile Strength 23 lb./in., Adhesion Strength 43 oz./in., Rubber Resin Adhesive, Performance Temp. Up to 300 Degrees F, Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36, Backing Pressure Sensitive Adhesive

Reviews