KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Black, 2 in x 60 ft.

3M| Zoro #: G1790686| Mfr #: 310

$74.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Adhesive Material: Acrylic
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790686 Mfr #: 310
Width: 2"Adhesive Material: Acrylic
Pattern: SolidBacking: Pressure Sensitive Adhesive
Length: 60 ft.Shape: Continuous Roll
Adhesive: AcrylicDie Cut: No
Item: Antislip TapeLegend: No legend
Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Material: Synthetic Rubber/Plastic FilmStandards: Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36
Country of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Synthetic Rubber/Plastic Film, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Acrylic Adhesive, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36, Backing Pressure Sensitive Adhesive

Reviews