Anti-Slip Tape, Gray, 4 in x 60 ft.

3M| Zoro #: G1589874| Mfr #: 370

$93.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589874 Mfr #: 370
Indoor/Outdoor Usage: Indoor/OutdoorLegend: No Legend
Pattern: SolidThickness: 1.9 mil
Standards: Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36Item: Antislip Tape
Color: GrayLength: 60 ft.
Width: 4"Backing: Pressure Sensitive Adhesive
Tensile Strength: 22 lb./in.Shape: Continuous Roll
Adhesive: Rubber ResinMaterial: Polypropylene
Adhesion Strength: 40 oz./in.Adhesive Material: Rubber
Die Cut: NoCountry of Origin (subject to change): United States

Product Description

Anti-Slip Tape, Material Polypropylene, Gray, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 1.9 mil, Tensile Strength 22 lb./in., Adhesion Strength 40 oz./in., Rubber Resin Adhesive, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36, Backing Pressure Sensitive Adhesive

Product Reviews

Save 15%. Sign up for Z-mail.