20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Anti-Slip Tape, Safety Yellow, 4 in x 60ft

3M| Zoro #: G0496867| Mfr #: 630

$103.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496867 Mfr #: 630
Indoor/Outdoor Usage: Indoor/OutdoorLegend: No legend
Pattern: SolidThickness: 2.5 mil
Standards: MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36Item: Antislip Tape
Color: yellowLength: 60 ft.
Width: 4"Backing: Plastic Film
Adhesive Material: RubberDie Cut: No
Tensile Strength: 32 lb./in.Shape: Continuous Roll
Adhesive: RubberGrit Material: Mineral
Performance Temp.: -40 Degrees to 300 Degrees FMaterial: Mineral Coated
Adhesion Strength: 100 oz./in.Country of Origin (subject to change): United States

Product Description

Anti-Slip Tape, Material Mineral Coated, Safety Yellow, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 2.5 mil, Tensile Strength 32 lb./in., Adhesion Strength 100 oz./in., Rubber Adhesive, Performance Temp. -40 Degrees to 300 Degrees F, Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36, Backing Plastic Film

Product Reviews

Save 15%. Sign up for Z-mail.