Applicator, Epoxy

3M| Zoro #: G1111686| Mfr #: EPX PLUS II

$71.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Use With 50ml Scotch-Weld Duo-Pak Cartridges
Characteristics: Lightweight/Portable, Mixes, Dispenses, Meters
For Use With: 50mL Duo-Pak Cartridges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111686 Mfr #: EPX PLUS II
Application: Use With 50ml Scotch-Weld Duo-Pak CartridgesCharacteristics: Lightweight/Portable, Mixes, Dispenses, Meters
For Use With: 50mL Duo-Pak CartridgesMixing Ratio: 1:1, 2:1, 10:1
Item: Package Quantity: 1
Country of Origin (subject to change): Switzerland

Description

EPX(TM) Plus II Applicator w/1:1 and 2:1 Ratio Plunger, 1:1, 2:1 Mixing Ratio, For Use With 50mL Duo-Pak Cartridges, Lightweight/Portable, Mixes, Dispenses, Meters, Use With 50ml Scotch-Weld Duo-Pak Cartridges, Includes (2) Plungers

Reviews