- Home
- /
- Plumbing
- /
- Filtration
- /
- Water Filter Cartridges
- /
- 25 Micron, 4-3/4" O.D., 9 3/4 in H, Filter Cartridge
3M Aqua-Pure
25 Micron, 4-3/4" O.D., 9 3/4 in H, Filter Cartridge
- Zoro #: G2559487
- Mfr #: 5602719
Tap to zoom
Hover or click to zoom
$63.44
- Application: Whole House Water Filtration
- Flow Rate: 10 gpm
- For Use With: Whole House Water Filter Systems
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $63.44
3M Aqua-Pure #5602719 Specifications
- Zoro #: G2559487
- Mfr #: 5602719
- Application: Whole House Water Filtration
- Flow Rate: 10 gpm
- For Use With: Whole House Water Filter Systems
- Height: 9 3/4 in
- Inside Dia.: 1 in
- Max. Pressure: 125 psi
- Max. Temp.: 100 Degrees F
- Microns: 25
- Outside Dia.: 4-3/4"
- Service Life: 40,000 gal
- Material: Polyethylene
- Item: Quick Connect Filter
- Filter Flow Rate: 10.0 gpm
- Filter Cartridge Media: Carbon
- Filter Media: Carbon
- Filter Cartridges Sub-Category: Carbon Filter Cartridges
- Filter Reduces: Chlorine Taste, Odor, Sediment
- Filter Diameter: 4 1/2 in
- Micron Rating: 25
- Reduces: Sediment
- Filter Application: Whole-House
- Compatible with Grainger Part Number: 4LW37, 4RP82
- Shell Material: Carbon
- Compatible Mfr. Model Number: AP810, AP811, AP817
- Maximum Pressure: 125 psi
- Maximum Temperature: 100 Degrees F
- Features: Whole House Water Filter Systems Help Protect Pipes and Appliances
- Removes Particle Size Down To: 2 to 50 microns
- Country of Origin (subject to change): Mexico
Description
Filter Cartridge, Carbon Filter Cartridges, 25 Micron Rating, Height 9 3/4 in, Filter Diameter 4 1/2 in, Filter Cartridge Media Carbon, Filter Flow Rate 10.0 gpm, Max. Temp. 100 Degrees F, Filter Reduces Chlorine Taste, Odor, Sediment, Max. Pressure 125 psi, Application Whole House, Inside Dia. 1 in, Service Life 40,000 gal
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of 3M Aqua-Pure #5602719
Explore more
- 3M AQUA-PURE 2-3/4" O.D., 8 in H, Replacement Filter Cartridge AP43111
- 3M AQUA-PURE 25 Micron, 4-3/4" O.D., 20 in H, Filter Cartridge 5602721
- 3M AQUA-PURE 0.5 Micron, 3.188" O.D., 15-3/4" H, Water Filter System 5583101
- 3M AQUA-PURE 50 Micron, 2-1/2" O.D., 20 in H, Melt Blown Filter Cartridge 5620603
- PARKER 0.5 Micron, 2-3/4" O.D., 10 in H, Filter Cartridge PG-10110-005-01
- PARKER 30 Micron, 2-1/2" O.D., 29 5/8 in H, Filter Cartridge FPE330-30V
- DUPONT 0.5 Micron, 2" O.D., 10 in H, Filter Cartridge WFDWC70001
- GREENSTORY GLOBAL 2-1/2"Dia x 40"L 50 Micron String Wound FIlter GSGWFWN50S9EX2
- 3M Aqua-Pure Water Filter Cartridges