5 Micron, 4-7/8" O.D., 9-13/16" H, Water Filter System
- Zoro #: G2704807
- Mfr #: 5528901
$117.28
- Connection: 3/8 in NPT
- Application: Under Sink Water Filtration
- Microns: 5
3M Aqua-Pure #5528901 Specifications
| |
Connection: 3/8 in NPT | Application: Under Sink Water Filtration |
Microns: 5 | Cartridges Required: Mfr. No. AP217 |
Item: Water Filter System | Reduces: Chlorine, Dirt, Odor, Rust, Taste |
Max. Pressure: 125 psi | Head Material: Plastic |
Flow Rate: 1.75 gpm | For Use With: Chlorinated and Non-Chlorinated Water Systems |
Material: Activated Carbon (Filter Media) | Standards: NSF 42 |
Includes: (1) AP217 Cartridge; Mounting Bracket | Filter Media: Activated Carbon |
Min. Pressure: 25 psi | Sub-Category: Direct Connect Cartridge Filter Systems |
Outside Dia.: 4-7/8" | Height: 9-13/16" |
Overall Height: 9 13/16 in | Number of Cartridges Required: 1 |
Housing Material: Plastic | Max. Temp.: 100 Degrees F |
With Gauge/Without Gauge: Without Gauge | Service Life: 2,000 gal |
Color: White | Country of Origin (subject to change): Mexico |
Description
Water Filter System, Microns 5, Flow Rate 1.75 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life 2,000 gal, Without Gauge, Overall Height 9 13/16 in, Max. Temp. 100 Degrees F, Number of Cartridges Required 1, Cartridges Required Mfr. No. AP217, Connection 3/8 in NPT, Color White, Filter Media Activated Carbon, Chlorine, Dirt, Odor, Rust, Taste Reduces, Head Material Plastic, Housing Material Plastic, Standards NSF 42, Includes Mfr. No. AP217 Filter Cartridge
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |