This item is Discontinued.

3M Aqua-Pure Melt Blown Filter Cartridge, 24 gpm, 50 Micron, 2-1/2" O.D., 29 1/2 in H AP124-3

Melt Blown Filter Cartridge, 24 gpm, 50 Micron, 2-1/2" O.D., 29 1/2 in H (Discontinued)

  • Mfr # AP124-3
  • Zoro # G3301697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP124-3
Zoro #
G3301697
UPC #
016145157455
Country of Origin
Mexico

Dimensions

Height
29 1/2 in
Inside Dia.
1 in
Outside Dia.
2-1/2"

Details

Application
Whole House, Prefiltration
Flow Rate
24 gpm
Max. Pressure
125 psi
Max. Temp.
170 Degrees F
Microns
50
Filter Media
Polypropylene
Reduces
Sediment
Item
Melt Blown Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Material of Construction
Melt Blown Polypropylene
Type
Cold Water

Description

Melt Blown Filter Cartridge, Reduces Sediment, Flow Rate 24 gpm, Filter Media Polypropylene, Application Whole House, Prefiltration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.