This item is Discontinued.

3M Aqua-Pure Replacement Filter Cartridge, 0.5 gpm, 5 Micron, 2-1/2" O.D., 8-3/8" H AP460

Replacement Filter Cartridge, 0.5 gpm, 5 Micron, 2-1/2" O.D., 8-3/8" H (Discontinued)

  • Mfr # AP460
  • Zoro # G0336752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP460
Zoro #
G0336752
UPC #
016145067730
Country of Origin
Unknown

Dimensions

Height
8 3/8 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
Water Heater Systems, Boilers, and Cooling Towers
Flow Rate
0.5 gpm
For Use With
Mfr. No. AP450
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Item
Replacement Filter Cartridge
Fits Brand
Aqua-Pure
Standards
USDA, FDA Approved
Micron Rating
5
Reduces
Scale
Filter Flow Rate
0.50 gpm
Filter Reduces
Scale

Description

Replacement Filter Cartridge, For Use With Mfr. No. AP450, Reduces Scale, Micron Rating 5, Flow Rate 0.5 gpm, Application Water Heater Systems, Boilers, and Cooling Towers, Standards USDA, FDA Approved

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.