This item is Discontinued.

3M Aqua-Pure Water Filter System, 1 In NPT, 28 gpm AP801-C

Water Filter System, 1 In NPT, 28 gpm (Discontinued)

  • Mfr # AP801-C
  • Zoro # G3421652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP801-C
Zoro #
G3421652
UPC #
016145605239
Country of Origin
Unknown

Dimensions

Overall Width
7 1/4 in
Overall Height
13 15/16 in
Size
1" NPT

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Water Filter System
Microns
5
Flow Rate
28 gpm
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Connection
1 in NPT
Number of Cartridges Required
1
Color
Blue
Min. Pressure
25 psi
Housing Material
Polypropylene
Cartridges Required
Mfr. No. AP810, AP811, AP814, AP817
Reduces
Sediment, Chlorine, Taste and Odor
With Gauge/Without Gauge
Without Gauge
Includes
Filter Housing, Replacement Cartridge, Wrench and Mounting Bracket
Application
Point of Entry

Description

Water Filter System, Reduces Sediment, Chlorine, Taste and Odor, Overall Height 13 15/16 in, Flow Rate 28 gpm, Application Point of Entry, Color Blue, Housing Material Polypropylene, Includes Filter Housing, Replacement Cartridge, Wrench and Mounting Bracket, Number of Cartridges Required 1

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.