Arbor Mount Flap Disc, 4-1/2in, 40, Coarse

3M| Zoro #: G0818212| Mfr #: 61191

$13.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818212 Mfr #: 61191
Backing Material: ClothDisc Type: Type 27
Item: Arbor Mount Flap DiscGrit: 40
Max. RPM: 13, 300Abrasive Material: Ceramic
Backing Weight: XMounting Size: 5/8-11
Disc Dia.: 4-1/2"Series: 947D
Grade: CoarseCountry of Origin (subject to change): United States

Product Description

Arbor Mount Flap Disc, Disc Type Type 27, Disc Dia. 4-1/2 In., Grit 40, Grade Coarse, Mounting Size 5/8-11, Abrasive Material Ceramic, Series 947D, Backing Material Cloth, Backing Weight X, Max. RPM 13, 300

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.