Arbor Mount Flap Disc, 7in, 40, Coarse

3M| Zoro #: G0721314| Mfr #: 61199

$24.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721314 Mfr #: 61199
Backing Material: ClothDisc Type: Type 27
Item: Arbor Mount Flap DiscGrit: 40
Max. RPM: 8600Series: 947D
Grade: CoarseAbrasive Material: Ceramic
Backing Weight: XMounting Size: 5/8-11
Disc Dia.: 7"Country of Origin (subject to change): United States

Product Description

Arbor Mount Flap Disc, Disc Type Type 27, Disc Dia. 7 In., Grit 40, Grade Coarse, Mounting Size 5/8-11, Abrasive Material Ceramic, Series 947D, Backing Material Cloth, Backing Weight X, Max. RPM 8600

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.