3M

Backwashing System, 18" Depth, 52" H

3M Backwashing System, 18" Depth, 52" H 5600201
Hover or click to zoom Tap to zoom
  • Item: Single-Tank Water Softener
  • Service Flow Rate (GPM): 8
  • Max. Grain Capacity: Duplex
  • Pipe Size (In.): 1 in
  • Type: Demand Initiated Regeneration
  • Width (In.): 16 in
  • Distributor Type: Nylon
  • Height (In.): 52 in
See full product details
$1,020.35
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Subtotal: $1,020.35

3M #5600201 Specifications

  • Item: Single-Tank Water Softener
  • Service Flow Rate (GPM): 8
  • Max. Grain Capacity: Duplex
  • Pipe Size (In.): 1 in
  • Type: Demand Initiated Regeneration
  • Width (In.): 16 in
  • Distributor Type: Nylon
  • Height (In.): 52 in
  • Tank Type: One Tank
  • Days Between Regeneration: Varies Based On Hardness Level
  • Number of Brine Tanks: 0
  • Depth (In.): 18 in
  • Tank Material: Fiberglass
  • Meter Range (GPM): 0 - 100
  • Depth: 18 in
  • Width: 16 in
  • Overall Height: 52 in
  • Flow Rate: 8 gpm
  • Connection Size: 1 in
  • Country of Origin (subject to change): United States

Description

Single-Tank Water Softener, Connection Size 1 in, Overall Height 52 in, Width 16 in, Flow Rate 8 gpm, Depth 18 in

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of 3M #5600201

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.