Skip to Main Content
customer-service Help
3M

Backwashing System, 18" Depth, 56" H

3M Backwashing System, 18" Depth, 56" H 5600203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,118.66
  • Item: Backwashing System
  • Service Flow Rate (GPM): 8
  • Max. Grain Capacity: Duplex
See full product details
This item ships free.
Total: $1,118.66

3M #5600203 Specifications

  • Item: Backwashing System
  • Service Flow Rate (GPM): 8
  • Max. Grain Capacity: Duplex
  • Height (In.): 56 in
  • Days Between Regeneration: Varies Based On Hardness Level
  • Number of Brine Tanks: 0
  • Type: Demand Initiated Regeneration
  • Distributor Type: Nylon
  • Pipe Size (In.): 1 in
  • Meter Range (GPM): 0 - 100
  • Depth (In.): 18 in
  • Tank Type: One Tank
  • Tank Material: Fiberglass
  • Width (In.): 16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Backwashing System, Demand Initiated Regeneration, Service Flow Rate (GPM) 12, Duplex Max. Grain Capacity, Pipe Size (In.) 1 in, Height (In.) 56 in, Width (In.) 16 in, Depth (In.) 18 in, Meter Range (GPM) 0 - 100, Tank Type One Tank, Fiberglass Tank Material, Nylon Distributor Type, Days Between Regeneration Varies Based On Hardness Level, Number of Brine Tanks 0

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of 3M #5600203