customer-service Help
3M

Barricade Marking Tape, 3In W, Yellow, PK16

3M Barricade Marking Tape, 3In W, Yellow, PK16 301-Y-3X300FTX2MIL
Hover or click to zoom Tap to zoom
$223.30
pkg. of 16 ($13.96/ea)
  • Material: Polyethylene
  • Performance Temp.: 32 Degrees to 100.4 Degrees F
  • Roll Length: 300 ft
See full product details
This item ships free.

Total: $223.30

3M #301-Y-3X300FTX2MIL Specifications

  • Material: Polyethylene
  • Performance Temp.: 32 Degrees to 100.4 Degrees F
  • Roll Length: 300 ft
  • Thickness: 2 mil
  • Retroreflective Grade: Not Retroreflective
  • Legend: Caution
  • Safety Tape Color: Yellow
  • Width: 3 in
  • Tape Format: Continuous Roll
  • Die Cut Shape: Continuous Roll
  • Glow-in-the-Dark: No
  • Standards: RoHS Certified
  • Pattern: Solid
  • Item: Barricade Marking Tape
  • Length: 300 ft.
  • Color: Yellow
  • Roll Width: 3 in
  • Operating Temp. Range: 32 Degrees to 100.4 Degrees F
  • Product Type: Barricade Marking Tape
  • Country of Origin (subject to change): United States

Description

Barricade Marking Tape, Legend Caution, Yellow, Material Polyethylene, Roll Length 300 ft, Roll Width 3 in, Thickness 2 mil, Operating Temp. Range 32 Degrees to 100.4 Degrees F, Standards RoHS Certified, Length 300 ft., Package Quantity 16

Reviews of 3M #301-Y-3X300FTX2MIL