October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Non-Acid Cleaner, Use With 3M System

  • Zoro #: G0089787
  • Mfr #: 15A

$164.44

Details
  • Cleaner Chemical Product Grouping: Portion Control System Chemicals
  • Cleaner Form: Liquid
  • Sub-Category: Bathroom Cleaners
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #15A Specifications

  • Zoro #: G0089787
  • Mfr #: 15A
Cleaner Chemical Product Grouping: Portion Control System Chemicals Cleaner Form: Liquid
Sub-Category: Bathroom Cleaners Standards: FIFRA
Color: Green Cleaner Container Size: 0.50 gal.
Cleaner Container Type: Jug Item - Portion Control System Chemicals: Non-Acid Bathroom Disinfectant Cleaner
Size: 1.9L Chemical No.: 15A
Recommended Dilution: 1:114 pH: 6.2 to 7.6
Degreaser Container Size: 0.50 gal. Primary Chemical: None
Fragrance: Fresh Scent Portion Control System Chemicals: Non-Acid Bathroom Disinfectant Cleaner
Item: Non-Acid Bathroom Disinfectant Cleaner RTU Yield per Container: 61 gal.
Container Type: Bottle For Use On: Floors, Walls, Metal, Stainless Steel, Porcelain, Plastic
For Use With: 3M Flow Control System VOC Content: 0.026%
Country of Origin (subject to change): United States

Description

Portion Control System Chemicals, Non-Acid Bathroom Disinfectant Cleaner, Chemical Series 3M(TM) Flow Control System, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 0.50 gal., Fragrance Fresh scent, Standards FIFRA, Cleaner Container Type Jug, Primary Chemical None, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:114, Chemical No. 15A, pH 6.2 to 7.6, VOC Content 0.026 Percent, Non-Acid Bathroom Disinfectant Cleaner

Restrictions and Compliance

Hazardous material

Reviews of 3M #15A