KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, Nickel Cadmium

3M| Zoro #: G2370882| Mfr #: 007-00-15R01

$176.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size: 5 x 3-1/2 x 2-1/5"
Item: Battery Pack
For Use With: 3M(TM) Air Mate(TM) High Efficiency Powered Air Purifying Respirator Systems (PAPR)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370882 Mfr #: 007-00-15R01
Size: 5 x 3-1/2 x 2-1/5"Item: Battery Pack
For Use With: 3M(TM) Air Mate(TM) High Efficiency Powered Air Purifying Respirator Systems (PAPR)Material: Nickel Cadmium
Standards: OSHA Hazard Communication Standard, 29 CFR 1910.1200, UL, ANSI Z88.2-1992, CSAZ94.4Country of Origin (subject to change): France

Description

Battery Pack, For Use With 3M(TM) Air Mate(TM) High Efficiency Powered Air Purifying Respirator Systems (PAPR), Material Nickel Cadmium, Size 5 x 3-1/2 x 2-1/5 In., Standards OSHA Hazard Communication Standard, 29 CFR 1910.1200, UL, ANSI Z88.2-1992, CSAZ94.4. For occupational use only

Reviews