BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reading Glasses, +1.5, Clear, Polycarbonate

3M| Zoro #: G0190662| Mfr #: 11434-00000-20

$10.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Traditional
Lens Coating: Anti-Fog
Temple Style: adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190662 Mfr #: 11434-00000-20
Frame Design: TraditionalLens Coating: Anti-Fog
Temple Style: adjustableDiopter: +1.50
Includes: Soft nose bridge to cushionFrame Material: polycarbonate
Venting: YesPrimary Lens Color: Clear
Lens Color: ClearSafety Glasses Frame Style: Full-Frame
Frame Color: GrayX-Ray Detectable: Yes
Foam Lined: NoTemple Color: Gray/Black
Safety Glasses Size: UniversalStandards: ANSI Z87.1-2003, CSA Z94.3-2002
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Clear Lens Color, Anti-Fog Lens Coating, Traditional Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray/Black Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, Venting Yes, X-Ray Detectable Yes, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Frame Style Full-Frame, Safety Glasses Size Universal, Foam Lined No. For occupational use only

Reviews