WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bifocal Safety Read Glasses, +1.50, Clear

3M| Zoro #: G0190574| Mfr #: 13353-00000-20

$11.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Foam Lined: No
Item: Bifocal Safety Reading Glasses
Primary Lens Color: Clear
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0190574 Mfr #: 13353-00000-20
Foam Lined: NoItem: Bifocal Safety Reading Glasses
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalUV Protection: 0.999
Temple Style: adjustableFrame Material: Plastic
Frame Design: WraparoundLens Material: Polycarbonate
Safety Glasses Frame Style: FramelessDiopter: +1.50
Frame Color: BlackStandards: ANSI Z87.1-2003, CSA Z94.3-2002
X-Ray Detectable: YesLens Coating: Anti-Fog
Venting: YesTemple Color: Black
Country of Origin (subject to change): United States

Product Description

Bifocal Safety Reading Glasses, +1.5 Diopter, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Frame Design, Polycarbonate Lens Material, Black Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, Venting Yes, X-Ray Detectable Yes, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No. For occupational use only

Product Reviews