Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reading Glasses, +2.5, Clear, Polycarbonate

  • Zoro #: G0190687
  • Mfr #: 11436-00000-20
$12.74
  • X-Ray Detectable: No
  • Safety Glasses Size: Universal
  • Lens Coating: Anti-Fog
See full product details
Orders over $75 ship free.

3M #11436-00000-20 Specifications

  • Zoro #: G0190687
  • Mfr #: 11436-00000-20
X-Ray Detectable: No Safety Glasses Size: Universal
Lens Coating: Anti-Fog Lens Color: Clear
UV Protection: 0.999 Reader Eyewear Item: Bifocal Safety Reading Glasses
Eyewear Size: Universal Primary Lens Color: Clear
Diopter: +2.50 Frame Material: polycarbonate
Frame Design: Traditional X-Ray Dectectable: Yes
Eyewear Frame Design: Traditional Lens Material: Polycarbonate
Venting: Yes Foam Lined: No
Frame Color: Gray Item: Bifocal Safety Reading Glasses
Temple Color: Gray/Black Includes: Soft nose bridge to cushion
Standards: ANSI Z87.1-2003, CSA Z94.3-2002 Diopter Strength: +2.50
Safety Glasses Frame Style: Full-Frame Eyewear Venting: Non-Vented
Eyewear Frame Style: Full-Frame Temple Style: adjustable
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Reader eyewear is made of durable polycarbonate. Here is some additional information about 3M Bifocal Safety Reading Glasses. Primary Lens Color: Clear, Diopter: +2.50, Lens Coating: Anti-Fog.

Technical Guides

Reviews of 3M #11436-00000-20