Reading Glasses, +2.5, Clear, Polycarbonate

3M| Zoro #: G0190714| Mfr #: 11479-00000-10

$22.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Lens Coating: Anti-Fog
Temple Style: adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190714 Mfr #: 11479-00000-10
Frame Design: WraparoundLens Coating: Anti-Fog
Temple Style: adjustableDiopter: +2.50
Includes: LED Lights, Lanyard, Storage Bag, Replaceable CR2032 3V BatteryFrame Material: Nylon
Venting: YesPrimary Lens Color: Clear
Lens Color: ClearSafety Glasses Frame Style: Half-Frame
Frame Color: GrayX-Ray Detectable: Yes
Foam Lined: NoTemple Color: Gray
Safety Glasses Size: UniversalStandards: ANSI Z87.1-2003, CSA Z94.3-2002
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): China

Description

Bifocal Safety Reading Glasses, +2.5 Diopter, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Frame Design, Gray Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Gray Temple Color, Adjustable Temple Style, 99.9 Percent UV Protection, Venting Yes, X-Ray Detectable Yes, Includes LED Lights, Lanyard, Storage Bag, Replaceable CR2032 3V Battery, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No. For occupational use only

Reviews