KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bio Conversion Kit, Clear Acetate, L

3M| Zoro #: G2214746| Mfr #: BE-12-BIOKIT

$275.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Bio Conversion Kit
Includes: Head Cover, White, Regular, (3) QC, Breathing Tube, (3) High Efficiency Filter
Size: Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214746 Mfr #: BE-12-BIOKIT
Item: Bio Conversion KitIncludes: Head Cover, White, Regular, (3) QC, Breathing Tube, (3) High Efficiency Filter
Size: RegularFor Use With: Mfr. No. 520-15-00
Material: Tychem(R) QC, Clear AcetateStandards: NIOSH Approval TC-21C-0575
Country of Origin (subject to change): United States

Description

Bio Conversion Kit, For Use With Mfr. No. 520-15-00, Includes Head Cover, White, Regular, (3) QC, Breathing Tube, (3) High Efficiency Filter, Material Tychem(R) QC, Clear Acetate, Size Regular, Standards NIOSH Approval TC-21C-0575. For occupational use only

Reviews