BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blanket Wound Cartridge, 10 gpm, 0.5 Mic

3M| Zoro #: G1260174| Mfr #: DPPPZ2

$41.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psiFilter Cartridges Sub-Category: String and Blanket Wound CartridgesHeight: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260174 Mfr #: DPPPZ2
Max. Pressure: 125 psiFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 19-1/2"Max. Temp.: 150 Degrees F
Reduces: ParticulatesApplication: Food and Beverage
Filter Media: Polypropylene and Polypropylene CoreInside Dia.: 1"
Item: Filter CartridgeOutside Dia.: 2-7/8"
Flow Rate: 10 gpmMicrons: 0.5
Standards: CFR 21Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 0.5 Micron Rating, Height 19-1/2 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 150 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews