SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blanket Wound Cartridge, 10 gpm, 10 Mic

3M| Zoro #: G2107901| Mfr #: DCCSC2

$46.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 2-7/8"Application: Food and BeverageReduces: Particulates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107901 Mfr #: DCCSC2
Outside Dia.: 2-7/8"Application: Food and Beverage
Reduces: ParticulatesStandards: CFR 21
Microns: 10Flow Rate: 10 gpm
Height: 19-1/2"Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Inside Dia.: 1"Max. Pressure: 125 psi
Filter Media: Cotton and 304 Stainless Steel CoreItem: Filter Cartridge
Max. Temp.: 250 Degrees FCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 10 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 19-1/2 In., Outside Dia. 2-7/8 In., Flow Rate 10 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews