KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket Wound Cartridge, 10 gpm, 25 Mic

3M| Zoro #: G2304346| Mfr #: DCCSF2

$46.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304346 Mfr #: DCCSF2
Max. Temp.: 250 Degrees FInside Dia.: 1"
Max. Pressure: 125 psiOutside Dia.: 2-7/8"
Flow Rate: 10 gpmMicrons: 25
Item: Filter CartridgeReduces: Particulates
Application: Food and BeverageFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 19-1/2"Standards: CFR 21
Filter Media: Cotton and 304 Stainless Steel CoreCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 25 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 19-1/2 In., Outside Dia. 2-7/8 In., Flow Rate 10 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews