KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket Wound Cartridge, 10 gpm, 350 Mic, Min. Qty 15

3M| Zoro #: G1639565| Mfr #: DPPPW2

$34.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Max. Temp.: 150 Degrees F
Microns: 350
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639565 Mfr #: DPPPW2
Max. Pressure: 125 psiMax. Temp.: 150 Degrees F
Microns: 350Standards: CFR 21
Height: 19-1/2"Flow Rate: 10 gpm
Inside Dia.: 1"Outside Dia.: 2-7/8"
Reduces: ParticulatesApplication: Food and Beverage
Filter Media: Polypropylene and Polypropylene CoreFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Item: Filter CartridgeCountry of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 350 Micron Rating, Height 19-1/2 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 150 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews