Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 Micron, 2-7/8" O.D., 19-1/2" H, Filter Cartridge

  • Zoro #: G0531921
  • Mfr #: DCCSL2

$24.06

  • Microns: 50
  • Application: Food and Beverage
  • Flow Rate: 10 gpm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #DCCSL2 Specifications

  • Zoro #: G0531921
  • Mfr #: DCCSL2
Microns: 50 Application: Food and Beverage
Flow Rate: 10 gpm Outside Dia.: 2-7/8"
Max. Temp.: 250 Degrees F Filter Media: Cotton and 304 Stainless Steel Core
Filter Cartridge Media: Cotton, Stainless Steel Filter Diameter: 2-7/8"
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Filter Flow Rate: 10.00 gpm
Max. Pressure: 125 psi Inside Dia.: 1"
Filter Reduces: Particulates Reduces: Particulates
Micron Rating: 50 Item: Filter Cartridge
Height: 19-1/2" Standards: CFR 21
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, String and Blanket Wound Cartridges, 50 Micron Rating, Height 19-1/2 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Cotton, Stainless Steel, Filter Flow Rate 10.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 125 psi, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews of 3M #DCCSL2