KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket Wound Cartridge, 15 gpm, 0.5 Mic

3M| Zoro #: G2347746| Mfr #: DCCSZ3

$93.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 250 Degrees F
Inside Dia.: 1"
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347746 Mfr #: DCCSZ3
Max. Temp.: 250 Degrees FInside Dia.: 1"
Max. Pressure: 125 psiOutside Dia.: 2-7/8"
Flow Rate: 15 gpmMicrons: 0.5
Item: Filter CartridgeReduces: Particulates
Application: Food and BeverageFilter Cartridges Sub-Category: String and Blanket Wound Cartridges
Height: 29-1/4"Standards: CFR 21
Filter Media: Cotton and 304 Stainless Steel CoreCountry of Origin (subject to change): United States

Description

Blanket Wound Filter Cartridge, 0.5 Microns, Filter Media Cotton and 304 Stainless Steel Core, Height 29-1/4 In., Outside Dia. 2-7/8 In., Flow Rate 15 gpm, Max. Temp. 250 Degrees F, Max. Pressure 125 psi, Reduces Particulates, Application Food and Beverage, Inside Dia. 1 In., Standards CFR 21

Reviews